Shop All Trays and Platters
Zoro Select
Shallow Tray 5/8X9.75X13 5/8,304SS
Mfr # 80130
Zoro # G4708505
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 5/8 in
- Width 9 3/4 in
- Overall Width 9 3/4 in
- Height 5/8 in
- Overall Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80130
- Zoro # G4708505
- Country of Origin Multiple
- Category Trays and Platters
Dimensions
Length | 13 5/8 in |
Width | 9 3/4 in |
Overall Width | 9 3/4 in |
Height | 5/8 in |
Overall Height | 5/8 in |
Overall Length | 13 5/8 in |
Details
Item | Shallow Tray |
Shape | Rectangular |
Material | Stainless Steel |
Features | Can Withstand Temperature Up to 275 Degrees F |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Sterile |
Description
Shallow Tray, Material Stainless Steel, Overall Height 5/8 in, Shape Rectangular, Overall Width 9 3/4 in, Overall Length 13 5/8 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Thermostat, Freezer Includes Knob, Mounting Plate (04000103)
- RSVP INTERNATIONAL Ela Style Spatula - Green (ESP-GR)
- WYNNS GRAIN & SPICE Wynn's Grain & Spice Heritage Style Breading 40lbs (92230)
- KAIRAK Shelf Support S/S (358-08982-00)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 12 x 16 In (3024031537)
- ZORO SELECT Paper Tray Cover 12-3/4" x 16-1/2", Pk1000 (410211)
- ZORO SELECT Shallow Tray 7/8X16.25X21.25,304SS (80210)
- ZORO SELECT Shallow Tray 5/8X12.5X19, SS (80190)
- ZORO SELECT Shallow Tray 5/8X11 5/8X17 1/8,304SS (80170)
- ZORO SELECT Catheter Tray 4X17X 2 7/8 (83170)
- RESTON LLOYD Reston Lloyd 06300 Tidbit Melamine Tray White (6300)
- Zoro Select Trays and Platters