Shop All Trays and Platters
Zoro Select
Shallow Tray 5/8X10.5X15 1/8, 304SS
Mfr # 80150
Zoro # G4718174
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 1/8 in
- Overall Width 10 5/8 in
- Height 5/8 in
- Shape Rectangular
- Overall Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80150
- Zoro # G4718174
- Country of Origin India
- Category Trays and Platters
Dimensions
Length | 15 1/8 in |
Width | 10 1/2 in |
Overall Width | 10 5/8 in |
Height | 5/8 in |
Overall Height | 5/8 in |
Overall Length | 15 1/8 in |
Details
Item | Instrument Tray |
Shape | Rectangular |
Material | Stainless Steel |
Features | Can Withstand Temperature Up to 275 Degrees F |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Sterile |
Description
Instrument Tray, Material Stainless Steel, Overall Height 5/8 in, Shape Rectangular, Overall Width 10 5/8 in, Overall Length 15 1/8 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEIKO Dirt Trap Pn10 G3/4Axg3/4I G3/ (9500489)
- FRYMASTER Knob 1-3/4 D, Pointer (810-0387)
- AMERICAN RANGE Nat Gas .110 Term Pilot (A11167)
- KING KOOKER Cast Iron, Dutch Oven, 4qt. (CI4S)
- ZORO SELECT Shallow Tray 5/8X11 5/8X17 1/8,304SS (80170)
- ZORO SELECT Shallow Tray 5/8X12.5X19, SS (80190)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 16 x 22 In (3054031537)
- ZORO SELECT Catheter Tray 4X17X 2 7/8 (83170)
- ZORO SELECT Perforated Tray 5/8X9.75X13 5/8,304SS (80133)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 14 x 18 (3184031537)
- TABLECRAFT Classic Oval Basket, Brown, PK12 (1074BR)
- Zoro Select Trays and Platters