Shop All Hoist Accessories
Zoro Select
Shaft, 5/8 x 32 In, 316 SS
Mfr # 32V147
Zoro # G4974907
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- For Use With 32V123, 32V124, 32V134, 32V136
- Type 316 Stainless Steel
- Overall Diameter 5/8 in
- Overall Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32V147
- Zoro # G4974907
- UPC # 190735259764
- Country of Origin India
- Category Hoist Accessories
Dimensions
Overall Diameter | 5/8 in |
Overall Length | 32 in |
Details
Item | Shaft |
Material | 316 Stainless Steel |
For Use With | 32V123, 32V124, 32V134, 32V136 |
Type | 316 Stainless Steel |
Product Type | Shaft |
Compatible with Manufacturer Part Number | 32V123, 32V124, 32V134, 32V136 |
Description
Shaft, Compatible with Grainger Part Number 32V123, 32V124, 32V134, 32V136, Compatible with Manufacturer Part Number 32V123, 32V124, 32V134, 32V136, Overall Length 32 in, Product Type Shaft, Material 316 Stainless Steel, Overall Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Polyester, Silver (EE2806TFX10)
- DAYTON Cable, 1/4 In, 25ft. L, 1280 lb., 7x19, SS (2VJU6)
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- RUBBERMAID COMMERCIAL Mobile Waste Collector, Refuse, Black, 120G (FG9W7300BLA)
- ZORO SELECT Steel Strapping, 3/4", 20mL, 200 ft. L (43VN03)
- ZORO SELECT Hardware Kit, 1MDU4 and 12F621 (33UD33)
- ZORO SELECT Caster, 5 X 2 In Swivel (MH2TUN801G)
- ZORO SELECT Propeller, 4 In Dia x 5/8 In, 316 SS (32V144)
- ZORO SELECT Caster, 5 X 1-1/4 In Swivel (MH2TUP301G)
- ZORO SELECT Loading Roller (D229E)
- CAMPBELL CHAIN & FITTINGS 3/4" x 6-1/4" Hitch Pin w/Clip, Yellow Chromate (T3899760)
- Zoro Select Hoist Accessories