Shop All Shadow Boards
Zoro Select
Shadow Board
Mfr # PSB724RDBK
Zoro # G608274015
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Background Color Red
- Shadow Color Black
- Weight Capacity 21 lb
- Board Width 30 in
- Minimum Service Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PSB724RDBK
- Zoro # G608274015
- UPC # 841669157366
- Country of Origin United States
- Category Shadow Boards
Dimensions
Board Width | 30 in |
Board Height | 68 in |
Details
Background Color | Red |
Shadow Color | Black |
Weight Capacity | 21 lb |
Item | Shadow Board |
Minimum Service Temperature | -40 Degrees F |
Hardware Material | Aluminum |
Board Material | Aluminum Composite |
Shadow Board Application | Fall Protection |
Product Type | Shadow Board |
Color (Board/Shadow) | Red / Black |
Included Products | Hanging Hardware |
Maximum Service Temperature | 176 Degrees F |
Shadow Shapes Included | (2) Harness, (2) Lanyard |
Board Thickness | 0.236 in |
Includes Tools | No |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant |
Description
Shadow Board, Background Color Red, Board Height 68 in, Board Material Aluminum Composite, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant, Shadow Board Application Fall Protection, Shadow Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Shoulder strap-back support belt with 3 belts XXL (USF01EX)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Clear Anti-Fog (65335)
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-375-430)
- NOTRAX 75 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985R3675YB)
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Red, Max-Duty Aluminum (34GN28)
- ZORO SELECT Store-Boards™, 68x30 in, White/Red, Accu-Shield™ (34GN32)
- ZORO SELECT Shadow Board, Max-Duty Aluminum, Blue (34GN43)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Ultra Aluma-Lite™ (34GN39)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5- Green Board / Black Shadows No Broom (HSB-V5-GREEN-BO)
- Zoro Select Shadow Boards