Shop All Shadow Boards
Zoro Select
Shadow Board
Mfr # KST816
Zoro # G608274008
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Background Color Red
- Shadow Color Burgundy
- Weight Capacity 3 lb
- Board Thickness 0.063 in
- Includes Tools No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KST816
- Zoro # G608274008
- UPC # 841669136415
- Country of Origin United States
- Category Shadow Boards
Dimensions
Board Height | 14 in |
Board Width | 14 in |
Details
Background Color | Red |
Shadow Color | Burgundy |
Weight Capacity | 3 lb |
Item | Shadow Board |
Board Thickness | 0.063 in |
Includes Tools | No |
Product Type | Shadow Board |
Hardware Material | Aluminum |
Color (Board/Shadow) | Red / Burgundy |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant |
Shadow Shapes Included | Hasps, Padlocks |
Included Products | (2) Tag Pockets, (4) Corner Mounting Holes, Hanging Hardware |
Board Material | Aluminum |
Shadow Board Application | Lockout Tagout |
Description
Shadow Board, Background Color Red, Board Height 14 in, Board Material Aluminum, Board Thickness 0.063 in, Board Width 14 in, Hardware Material Aluminum, Included Products (2) Tag Pockets, (4) Corner Mounting Holes, Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant, Shadow Board Application Lockout Tagout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Back Support, Nylon, Small (7115-01)
- DIXON Forestry Fog Nozzle, 1", NPSH (FFN100)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1848LH-L)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 3PK (840564)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Ultra Aluma-Lite™ (34GN39)
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- ZORO SELECT Store-Boards™, 68x30 in, White/Blue, Ultra Aluma-Lite™ (34GN42)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Red, Max-Duty Aluminum (34GN28)
- ZORO SELECT Shadow Board (PSB724RDBK)
- ZORO SELECT Shadow Board (PSB721XMA)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows With Broom (HSB-V1-BLUE-KIT)
- Zoro Select Shadow Boards