Shop All Shadow Boards
Zoro Select
Shadow Board
Mfr # KST812
Zoro # G108274010
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Background Color Red
- Shadow Color Burgundy
- Weight Capacity 4 lb
- Includes Tools No
- Board Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KST812
- Zoro # G108274010
- UPC # 841669136408
- Country of Origin United States
- Category Shadow Boards
Dimensions
Board Height | 20 in |
Board Width | 14 in |
Details
Background Color | Red |
Shadow Color | Burgundy |
Weight Capacity | 4 lb |
Item | Shadow Board |
Includes Tools | No |
Included Products | (2) Tag Pockets, (4) Corner Mounting Holes, Hanging Hardware |
Product Type | Shadow Board |
Board Thickness | 0.063 in |
Color (Board/Shadow) | Red / Burgundy |
Hardware Material | Aluminum |
Shadow Board Application | Lockout Tagout |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant |
Shadow Shapes Included | Hasps, Padlocks |
Board Material | Aluminum |
Description
Shadow Board, Background Color Red, Board Height 20 in, Board Material Aluminum, Board Thickness 0.063 in, Board Width 14 in, Hardware Material Aluminum, Included Products (2) Tag Pockets, (4) Corner Mounting Holes, Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant, Shadow Board Application Lockout Tagout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size L, 12PK (GL503L)
- LITHONIA LIGHTING Switch Hardwired LED White Exit Sign and Emergency Light (269XVW)
- CREWS Safety Glasses, Gray Scratch-Resistant (BK112)
- MCR SAFETY Gloves, Cotton/Polyester Fingerless, L, 12PK (9509LM)
- ZORO SELECT Store-Boards™, 68x30 in, White/Blue, Ultra Aluma-Lite™ (34GN42)
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- ZORO SELECT Store-Boards™, 68x30 in, White/Red, Accu-Shield™ (34GN32)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Ultra Aluma-Lite™ (34GN39)
- ZORO SELECT Shadow Board (PSB721XMA)
- ZORO SELECT Shadow Board, Max-Duty Aluminum, Blue (34GN43)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Gray Board / Blue Shadows No Broom (HSB-V2-GRAY/BLUE-BO)
- Zoro Select Shadow Boards