Shop All Shadow Boards
Zoro Select
Shadow Board, Cleaning, Wht Shadow Color
Mfr # GPSM312
Zoro # G5781223
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shadow Board Type Cleaning
- Products Included No
- Background Color Orange
- Shadow Color White
- Material Ultra Aluma-Lite(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GPSM312
- Zoro # G5781223
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 30 in |
Depth | 0.236 in |
Height | 68 in |
Board Height | 68 in |
Board Width | 30 in |
Description
Shadow Board, Background Color Orange, Board Height 68 in, Board Material Aluminum Composite, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Anti-Static, Corrosion-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2011 Pk (198-R-11)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, S (0250RGRASML)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL2X001200)
- MILWAUKEE TOOL Full Brim Blue Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1125)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- ZORO SELECT Shadow Board (PSB724RDBK)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Red, Max-Duty Aluminum (34GN28)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Ultra Aluma-Lite™ (34GN39)
- ZORO SELECT Store-Boards™, 68x30 in, White/Red, Accu-Shield™ (34GN32)
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Black Board / Gray Shadows No Broom (HSB-V5-BLACK/GRAY-BO)
- Zoro Select Shadow Boards