Shop All Shadow Boards
Zoro Select
Shadow Board, Cleaning, Wht Shadow Color
Mfr # GPSM203
Zoro # G5781379
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shadow Board Type Cleaning
- Products Included No
- Background Color Red
- Shadow Color White
- Material Maximum-Duty Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GPSM203
- Zoro # G5781379
- Country of Origin United States
- Category Shadow Boards
Dimensions
Depth | 0.8 in |
Height | 68 in |
Width | 30 in |
Board Height | 68 in |
Board Width | 30 in |
Description
Shadow Board, Background Color Red, Board Height 68 in, Board Material Aluminum, Board Thickness 0.08 in, Board Width 30 in, Hardware Material Aluminum, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Corrosion-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color White, Shadow Shapes Included Bench Brush (1NXZ9), Dust Pan (1VAJ7), Mop (1TZA7/16W230), Mop Bucket (2PYH4), Push Broom (3H3B4/3H388), Wet Floor Sign (6DMH2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO "Caution" Hi-vis Lime Green Barricade Tape (B3530LG16-188)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP4)
- KONG USA Kosmos Ear Protection Black (997101N01KK)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Red, Max-Duty Aluminum (34GN28)
- ZORO SELECT Shadow Board, Max-Duty Aluminum, Blue (34GN43)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Ultra Aluma-Lite™ (34GN39)
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- ZORO SELECT Store-Boards™, 68x30 in, White/Blue, Ultra Aluma-Lite™ (34GN42)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows No Broom (HSB-V1-GREEN-BO)
- Zoro Select Signs