Zoro Select

Shadow Board, Cleaning, Wht Shadow Color


product price: $559.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shadow Board Type Cleaning
  • Products Included No
  • Background Color Orange
  • Shadow Color White
  • Material Accu-Shield(TM)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 68 in
Depth 0.214 in
Width 30 in
Board Width 30 in
Board Height 68 in

Description

Shadow Board, Background Color Orange, Board Height 68 in, Board Material Polycarbonate, Board Thickness 0.187 in, Board Width 30 in, Hardware Material Polycarbonate, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Cleaning, Shadow Color White, Shadow Shapes Included Bench Brush (1NXZ9), Dust Pan (1VAJ7), Mop (1TZA7/16W230), Mop Bucket (2PYH4), Push Broom (3H3B4/3H388), Wet Floor Sign (6DMH2)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.