Shop All Shadow Boards
Zoro Select
Shadow Board, Cleaning, Wht Shadow Color
Mfr # GPSM106
Zoro # G5781537
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shadow Board Type Cleaning
- Products Included No
- Background Color Blue
- Shadow Color White
- Material Accu-Shield(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GPSM106
- Zoro # G5781537
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 30 in |
Height | 68 in |
Depth | 0.214 in |
Board Width | 30 in |
Board Height | 68 in |
Description
Shadow Board, Background Color Blue, Board Height 68 in, Board Material Polycarbonate, Board Thickness 0.187 in, Board Width 30 in, Hardware Material Polycarbonate, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Cleaning, Shadow Color White, Shadow Shapes Included Bench Brush (1NXZ9), Dust Pan (1VAJ7), Mop (1TZA7/16W230), Mop Bucket (2PYH4), Push Broom (3H3B4/3H388), Wet Floor Sign (6DMH2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut/Abras/Puncture-Resist Gloves, L, PK12 (9277NFL)
- DUNLOP Size 12 Men's Plain Rubber Boot, Blue (8908500)
- BROTHER TC Tape Cartridges for P-Touch Labelers, 0.47" x 25.2 ft, Red on Clear, PK2 (TC11)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size X2L (11) (99-1-9802-11)
- ZORO SELECT Shadow Board (PSB724RDBK)
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- ZORO SELECT Shadow Board, Max-Duty Aluminum, Blue (34GN43)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Ultra Aluma-Lite™ (34GN39)
- ZORO SELECT Shadow Board (PSB721XMA)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4- Red Board / Black Shadows With Broom (HSB-V4-RED-KIT)
- Zoro Select Shadow Boards