Shop All Shadow Boards
Zoro Select
Shadow Board, Cleaning, Blk Shadow Color
Mfr # GPSM311
Zoro # G5781309
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shadow Board Type Cleaning
- Products Included No
- Background Color Orange
- Shadow Color Black
- Material Ultra Aluma-Lite(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GPSM311
- Zoro # G5781309
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 68 in |
Width | 30 in |
Depth | 0.236 in |
Board Width | 30 in |
Board Height | 68 in |
Description
Shadow Board, Background Color Orange, Board Height 68 in, Board Material Aluminum Composite, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Anti-Static, Corrosion-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X002500)
- SHOE IN Spiked Shoes, Resinous Coating, Medium, PR (46171GRA)
- CONDOR U-Block Vest, Class2 Orange/Red, L, ANSI Class: 2 (53YL10)
- PORTAGAS Gas Regulator, 0.5Lpm (90005510)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Red, Max-Duty Aluminum (34GN28)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- ZORO SELECT Store-Boards™, 68x30 in, White/Red, Accu-Shield™ (34GN32)
- ZORO SELECT Shadow Board (PSB724RDBK)
- ZORO SELECT Shadow Board (PSB721XMA)
- ZORO SELECT Shadow Board, Max-Duty Aluminum, Blue (34GN43)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 7 - Blue Board / Black Shadows With Broom (HSB-V7-BLUE-KIT)
- Zoro Select Shadow Boards