Shop All Shadow Boards
Zoro Select
Shadow Board, Accu-Shield, 68 in. H, Green
Mfr # 34GN35
Zoro # G8955597
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shadow Board Type Cleaning
- Products Included No
- Background Color Green
- Shadow Color Black
- Material Accu-Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34GN35
- Zoro # G8955597
- Country of Origin United States
- Category Shadow Boards
Dimensions
Depth | 0.214 in |
Width | 30 in |
Height | 68 in |
Board Height | 68 in |
Board Width | 30 in |
Description
Shadow Board, Background Color Green, Board Height 68 in, Board Material Polycarbonate, Board Thickness 0.187 in, Board Width 30 in, Hardware Material Polycarbonate, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Shadow Board Application Cleaning, Shadow Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Glasses, Gray Scratch-Resistant (ST112)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV RG L)
- JACKSON SAFETY HHIS Hard Hat Adaptor for Face Shield, For Use With Face Shields Black, Gray, Red, 6 PK (38424)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBD23XB)
- ZORO SELECT Store-Boards™, 68x30 in, White/Red, Accu-Shield™ (34GN32)
- ZORO SELECT Shadow Board (PSB721XMA)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- ZORO SELECT Store-Boards™, 68x30 in, White/Blue, Ultra Aluma-Lite™ (34GN42)
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- ZORO SELECT Shadow Board, Max-Duty Aluminum, Blue (34GN43)
- ACCUFORM CLEAN SWEEP STOREBOARDS MAXDUTY PSB616WTWT (PSB616WTWT)
- Zoro Select Signs