Shop All Fences & Gates
Zoro Select
Shade Cloth, 8 ft. L, 6 ft. H, Green
Mfr # MTP-86-03-0608
Zoro # G3896798
original price:
$50.84
15% off
new price: $42.99
/ea
Not eligible for select promotions
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 ft
- Length 8 ft
- Color Green
- Material Polyethylene
- Features Minimal Shrinkage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MTP-86-03-0608
- Zoro # G3896798
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 6 ft |
Length | 8 ft |
Overall Length | 8 ft |
Overall Height | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Green |
Material | Polyethylene |
Features | Minimal Shrinkage |
Item | Shade Cloth |
Includes | Brass Grommets 24 in Apart |
Product Type | Shade Cloth |
Shade Percent | 95 % |
Description
Shade Cloth, Color Green, Material Polyethylene, Shade Percent 95 Percent, Hem Style Not Applicable, Overall Height 6 ft, Overall Length 8 ft, Product Type Shade Cloth, Features Minimal Shrinkage, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bumper-Rear (703-08558B-0606)
- ROSS ROOT FEEDER REFILLS 36PK (14666)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- K&H PET PRODUCTS Self-warming Pet Pad Oatmeal/Chocolate 21" x 17" x 1" (7991)
- ZORO SELECT Fence Screen, 25 ft. L, 6 ft. H, Black (MTP-95-04-0625)
- ZORO SELECT Shade Cloth, 24 ft. L, 12 ft. H, Green (MTP-86-03-1224)
- ZORO SELECT Poultry Netting, Height 72 In, 50 Ft. (4LVG2)
- ZORO SELECT Snow Fence, 4ft. H, 50 ft. L, Green (33L956)
- ZORO SELECT Electric Fence 14 Ga., Length 2640 Ft. (4LVP9)
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Black (2A040006)
- MASTER GARDNER Master Gardner 793 Heavy Duty Safety Fence; Organge - 48 x 100 ft. (793)
- Zoro Select Fences & Gates