Shop All Fences & Gates
Zoro Select
Shade Cloth, 20 ft. L, 20 ft. H, Green
Mfr # MTP-86-03-2020
Zoro # G3896700
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft
- Color Green
- Material Polyethylene
- Features Minimal Shrinkage
- Includes Brass Grommets 24 in Apart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MTP-86-03-2020
- Zoro # G3896700
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 20 ft |
Length | 20 ft |
Overall Length | 20 ft |
Overall Height | 20 ft |
Details
Color | Green |
Material | Polyethylene |
Features | Minimal Shrinkage |
Item | Shade Cloth |
Includes | Brass Grommets 24 in Apart |
Product Type | Shade Cloth |
Shade Percent | 95 % |
Description
Shade Cloth, Color Green, Material Polyethylene, Shade Percent 95 Percent, Hem Style Not Applicable, Overall Height 20 ft, Overall Length 20 ft, Product Type Shade Cloth, Features Minimal Shrinkage, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Essential Heavy Duty Barbecue Barbecue Grill Cover, 38.5"x28" (EBBWP382825)
- EARTHWISE 7.5-Inch 2.5-Amp Corded Electric Tiller/Cultivator (TC70025)
- LAWN GENIE Solenoid Oper Kit 24 V (L10000)
- KOHLER Diesel Engine, 4 Cycle, 9.1 HP (PA-KD4402001B)
- ZORO SELECT Hardware Cloth, Height 48 In., 23 Ga. (4LVE5)
- ZORO SELECT Electric Fence 14 Ga., Length 2640 Ft. (4LVP9)
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Black (2A040006)
- ZORO SELECT Privacy Screen, Green, 7.8 x 150 Ft. (2A220044)
- ZORO SELECT 100 ft L x 3 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900700)
- ZORO SELECT Hardware Cloth, 24 X 100 (4LVP5)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X100 ft. (308243B)
- Zoro Select Fences & Gates