Shop All Fences & Gates
Zoro Select
Shade Cloth, 20 ft. L, 16 ft. H, Green
Mfr # MTP-86-03-1620
Zoro # G3896719
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft
- Color Green
- Material Polyethylene
- Features Minimal Shrinkage
- Includes Brass Grommets 24 in Apart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MTP-86-03-1620
- Zoro # G3896719
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 16 ft |
Length | 20 ft |
Overall Height | 16 ft |
Overall Length | 20 ft |
Details
Color | Green |
Material | Polyethylene |
Features | Minimal Shrinkage |
Item | Shade Cloth |
Includes | Brass Grommets 24 in Apart |
Product Type | Shade Cloth |
Shade Percent | 95 % |
Description
Shade Cloth, Color Green, Material Polyethylene, Shade Percent 95 Percent, Hem Style Not Applicable, Overall Height 16 ft, Overall Length 20 ft, Product Type Shade Cloth, Features Minimal Shrinkage, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP BARBED CROSS 1/4""CD4 (R399CT)
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- ONSLAUGHT Onslaught Insecticide (16oz) (28371-D05)
- SMITH PERFORMANCE SPRAYERS Poly Flat Fan Tip, 0.25 GPM, 70deg. (182932)
- ZORO SELECT Electric Fence, 17 Ga., Length 2640 Ft. (4LVR2)
- ZORO SELECT Deer Fence, 3/4" Mesh, 7 ft. H, 100 ft. L (DDF7100PRO)
- ZORO SELECT Poultry Netting, Height 12 In, 50 Ft (4LVE9)
- ZORO SELECT Fence Screen, 25 ft. L, 6 ft. H, Black (MTP-95-04-0625)
- ZORO SELECT Hardware Cloth, Height 36 In., 23 Ga (4LVE4)
- ZORO SELECT Electric Fence 14 Ga., Length 2640 Ft. (4LVP9)
- MAT Farmgard 1320 ft L 125 Ga 4point Galvanized Steel Barbed Wire (317831A)
- Zoro Select Fences & Gates