Shop All Fences & Gates
Zoro Select
Shade Cloth, 10 ft. L, 6 ft. H, Green
Mfr # MTP-86-03-0610
Zoro # G3896789
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Color Green
- Material Polyethylene
- Features Minimal Shrinkage
- Includes Brass Grommets 24 in Apart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MTP-86-03-0610
- Zoro # G3896789
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 6 ft |
Length | 10 ft |
Overall Height | 6 ft |
Overall Length | 10 ft |
Details
Color | Green |
Material | Polyethylene |
Features | Minimal Shrinkage |
Item | Shade Cloth |
Includes | Brass Grommets 24 in Apart |
Product Type | Shade Cloth |
Shade Percent | 95 % |
Description
Shade Cloth, Color Green, Material Polyethylene, Shade Percent 95 Percent, Hem Style Not Applicable, Overall Height 6 ft, Overall Length 10 ft, Product Type Shade Cloth, Features Minimal Shrinkage, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-24X50)
- SILKY SAWS Silky Blade POCKETBOY 170mm X-Fine Teeth (345-17)
- MUTUAL INDUSTRIES Multi Pennant Banner Flags, 100 ft., 17 Inch Height, 4 Inch Width (15991-100)
- MICHIGAN PEATMPANY Baccto 8CUFT Compost (1920)
- ZORO SELECT Shade Cloth, 10 ft. L, 10 ft. H, Green (MTP-86-03-1010)
- ZORO SELECT Safety Fence, 4 ft. H, 50 ft. L, Green (33L958)
- ZORO SELECT Poultry Netting, Height 72 In, 50 Ft. (4LVG2)
- ZORO SELECT Electric Fence, 14 Ga., Length 1320 Ft. (4LVP8)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF3)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF8)
- POWERFIELDS Powerfields EWHR-660 .25 in. Hot Rope White 660 ft. Roll (EWHR-660)
- Zoro Select Fences & Gates