Shop All Safety Handrails
Zoro Select
Sfty Hand Rail Section, L 48In, H 42-1/8In
Mfr # 2HEK9
Zoro # G6177394
product price: $112.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$112.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 48 in
- Overall Height 42 1/8 in
- Top Rail Height 42 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HEK9
- Zoro # G6177394
- UPC # 190735443941
- Country of Origin China
- Category Safety Handrails
Dimensions
Overall Length | 48 in |
Overall Height | 42 1/8 in |
Top Rail Height | 42 in |
Mounting Hole Dia. | 3/8 in |
Mounting Plate Dimensions | 4 in x 4 in |
Rail Size | 1-5/8" |
Midrail Height | 21 1/4 in |
Handrail Dimensions | 1 5/8 in |
Details
Material | Steel |
Color | Yellow |
Includes | 3/8 in Slotted Holes, 4 in Toe Board |
Handrail Component Material | Steel |
Rail Shape | Square |
Handrail Shape | Square |
Item | Handrail Section |
For Use With | Safety Handail System |
Number of Mounting Holes | 4 |
Handrail Component | Handrail Section |
Description
Handrail Section, Handrail Shape Square, Handrail Component Material Steel, Top Rail Height 42 in, 48 in, Handrail Dimensions 1 5/8 in, Color Yellow, Mounting Plate Dimensions 4 in x 4 in, For Use With Safety Handail System, Includes 3/8 in Slotted Holes, 4 in Toe Board, Overall Height 42 1/8 in, Mounting Hole Dia. 3/8 in, Number of Mounting Holes 4, Midrail Height 21 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 20 ft L, 1 in W, Polyester, Yellow (EE2801DTX20)
- MAGLINER Hi-U Frame Extension, Aluminum, 10 in W (40010)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A787)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-TPA 101KF-12-FI)
- ZORO SELECT Hand Rail Section, L 4 Ft (2HER9)
- ZORO SELECT Handrail Gate, 3 Ft, Steel (VDKR-G3)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEN1)
- ZORO SELECT Sfty Hand Rail Section, 48 In x 42-1/8 In (2HEK7)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEK8)
- ZORO SELECT Hand Rail Section, L 8 Ft (2HET2)
- VESTIL Safety Handrail-Hardware, Toeboard, 96" (SQ-96-TB-HWR)
- Zoro Select Safety Handrails