Shop All Pressure Washer Parts
Zoro Select
Sewer Nozzle, Size 4,5000 psi
Mfr # AL0124722280
Zoro # G1216993
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in (F)NPT
- Material Stainless Steel
- Max. Pressure 5,000 psi
- GPM @ 4000 PSI 4 gpm
- GPM @ 2000 PSI 2.83 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AL0124722280
- Zoro # G1216993
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Nozzle Size | 4 |
Details
Item | Sewer Nozzle |
Inlet | 3/8 in (F)NPT |
Material | Stainless Steel |
Max. Pressure | 5,000 psi |
GPM @ 4000 PSI | 4 gpm |
GPM @ 2000 PSI | 2.83 gpm |
GPM @ 3500 PSI | 3.74 gpm |
GPM @ 1500 PSI | 2.45 gpm |
GPM @ 2500 PSI | 3.16 gpm |
GPM @ 5000 PSI | 4.47 gpm |
GPM @ 800 PSI | 1.79 gpm |
GPM @ 1000 PSI | 2 gpm |
GPM @ 3000 PSI | 3.46 gpm |
Type | 3/8" (F) Inlet Port |
Description
Sewer Nozzle, Nozzle Size 4, Max. Pressure 5,000 psi, Inlet 3/8 in (F)NPT, Material Stainless Steel, GPM @ 800 PSI 1.79 gpm, GPM @ 1000 PSI 2 gpm, GPM @ 1500 PSI 2.45 gpm, GPM @ 2000 PSI 2.83 gpm, GPM @ 2500 PSI 3.16 gpm, GPM @ 3000 PSI 3.46 gpm, GPM @ 3500 PSI 3.74 gpm, GPM @ 4000 PSI 4 gpm, GPM @ 5000 PSI 4.47 gpm, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Anchoring Cable Kit, Silver (268505)
- SUNCAST Shed Accessory, 50 lb, O.L. 67", Resin (BMSASHELFH2)
- KOOLATRON 29 Quart Voyager Thermoelectric (12-Volt) Cooler (P-27WH)
- MANNING Gopher Undergrnd Exterm (UE-12)
- ZORO SELECT Spray Gun, 20", 8.0 gpm, 4500 psi, 3/8" FNPT (MV925-MV70)
- ZORO SELECT Rain Cover (TTYTL3154351G)
- ZORO SELECT Sewer Nozzle, Size 4.5,5000 psi (AL0124722250)
- ZORO SELECT Universal Electric Pressure Washer Kit (PW909100K)
- ZORO SELECT Oil, Specially Formulated (AR64516)
- ZORO SELECT Quick Connect Plug, 1/4 (M)NPT (1MDG8)
- MOSMATIC Carwash Boom (66.069)
- Zoro Select Pressure Washer Parts