Shop All Set Screws
Zoro Select
Set Screw, Zinc P, 16, Flat, 2-1/2in, PK25
Mfr # U07860.037.0250
Zoro # G0051865
product price: $294.99
/pk 25, $11.80/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 2-1/2 in
- Drive Size 3/16 in
- Point type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07860.037.0250
- Zoro # G0051865
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 2-1/2 in |
Drive Size | 3/16 in |
Minimum Point Diameter | 0.188 in |
Maximum Point Diameter | 0.188 in |
Fastener Length | 2 1/4 in |
Dimensional Standards | ASME B18.3 |
Fastener Length | 2 1/4 in |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 2 1/2 in, Fastener Length 2 1/4 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 4035, Finish Zinc Plated, Pack Size Small Pack, Color Silver, Decimal Equivalent 0.188 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Tempered, Jam Screw No, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0300)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 8 PK (62601)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 7 mm W, 7 mm H (WWG700707305)
- ZORO SELECT M6-1.00 x 45 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.060.0045)
- ZORO SELECT Set Screw, Zinc P, 32, 5/16in, PK100 (U07860.016.0031)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/4, PK100 (SSCIA0370025USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/4, PK100 (U51261.019.0075)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 (U07840.025.0050)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x5/8, PK100 (U07810.037.0062)
- ZORO SELECT Set Screw, M16 x 2mm, 16mm L, PK25 (M51250.160.0016)
- J.W. WINCO GN605-M6-25-A Socket Set Screw Steel (605-M6-25-A)
- Zoro Select Set Screws