Shop All Set Screws
Zoro Select
Set Screw, Zinc P, 13, Flat, 1-1/2in, PK25
Mfr # U07860.050.0150
Zoro # G0051698
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07860.050.0150
- Zoro # G0051698
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/2 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.25 in |
Maximum Point Diameter | 0.25 in |
Fastener Length | 1 1/2 in |
Dimensional Standards | ASME B18.3 |
Fastener Length | 1 1/2 in |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1 1/2 in, Fastener Length 1 1/2 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class 4035, Finish Zinc Plated, Pack Size Small Pack, Color Silver, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Tempered, Jam Screw No, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (50553)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.025.0125)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (MBS12114)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN6)
- ZORO SELECT Set Screw, Zinc P, 13, Flat, 2-1/2in, PK10 (U07860.050.0250)
- ZORO SELECT Set Screw, Zinc P, 13, Flat, 1-1/4in, PK25 (U07860.050.0125)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/8, PK100 (U51260.031.0062)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (U07852.019.0025)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 4mm L, PK100 (M07810.040.0004)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x3/4, PK25 (U07852.050.0075)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Dog, 20mm, PK100 (M07820.030.0020)
- Zoro Select Set Screws