Shop All Set Screws
Zoro Select
Set Screw, Zinc P, 11, Flat, 1/2in, PK10
Mfr # U07860.062.0050
Zoro # G9192967
product price: $34.79
/pk 10, $3.48/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Drive Size 5/16 in
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07860.062.0050
- Zoro # G9192967
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 1/2 in |
Drive Size | 5/16 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | ASME B18.3 |
Decimal Equivalent | 0.313 in |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Thread Fit | 3A |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 5/8 In.-11, Overall Length 1/2 in, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Zinc Plated, Pack Size Small Pack, Decimal Equivalent 0.313 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 10 Inserts (EZ-801032-13)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated Stainless Steel, 1-3/4 in Length, 10 PK (ZSCRW-49)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39798.050.0500)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U08305.025.0400)
- ZORO SELECT Socket Set Screw, Cone, 6-32x1/8, PK100 (U07800.013.0012)
- ZORO SELECT Sckt St Scr, Knurl Cup, 5/16-18x5/16, PK100 (SSKCIA0310031USA-100BX)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 16mm L, PK100 (M07840.060.0016)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 60mm L, PK5 (M07840.120.0060)
- ZORO SELECT Socket Set Screw, Cup, 1-8x2-1/2, EA 1 (U07840.100.0250)
- ZORO SELECT Socket Set Screw, Cup, 10-32x2, PK50 (U07852.019.0200)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1/4, PK100 (U07890.025.0025)
- Zoro Select Set Screws