Shop All Set Screws
Zoro Select
Set Screw, Steel, PK5
Mfr # U01080.062.0500
Zoro # G9009822
product price: $15.29
/pk 5, $3.06/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Drive Size 5/8 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01080.062.0500
- Zoro # G9009822
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 5 in |
Drive Size | 5/8 in |
Head Width | 5/8 in |
Head Height | 0.485 in |
Maximum Head Height | 0.485 in |
Dimensional Standards | ASME B18.6.2 |
Maximum Head Width | 0.625 in |
Minimum Head Width | 0.606 in |
Minimum Head Height | 0.452 in |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 5/8 In.-11, Overall Length 5 in, Drive Type External Square, Drive Size 5/8 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.485 in, Head Width 5/8 in, Maximum Head Height 0.485 in, Maximum Head Width 0.625 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.452 in, Minimum Head Width 0.606 in, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Zinc and Yellow Plated Finish (36757)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (U04104.037.0300)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-100)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 5" L, 316 stainless steel Plain, 50 PK (SWW-3850)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/2, PK10 (U01080.062.0150)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2-1/2, PK10 (U01080.062.0250)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x4, PK5 (U01080.062.0400)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x3/4, PK100 (U07810.037.0075)
- ZORO SELECT Set Screw, M10 x 1.25mm, 25mm L, PK50 (M07852.100.0025)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cup, 4mm, PK100 (M07840.050.0004)
- ZORO SELECT Set Screw, M5 x 0.80mm, 30mm L, PK100 (M51260.050.0030)
- Zoro Select Set Screws