Shop All Set Screws
Zoro Select
Set Screw, ST, M8 x 1.25mm, Cone, 16mm, PK100
Mfr # M07800.080.0016
Zoro # G2810845
original price:
$13.42
27% off
new price: $9.79
/pk 100, $0.10/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Drive Size 4 mm
- Point type Cone
- Point Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07800.080.0016
- Zoro # G2810845
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 16 mm |
Drive Size | 4 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | D914 |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Thread Pitch | 1.25 mm |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M8-1.25 mm, Overall Length 16 mm, Drive Type Socket, Drive Size 4 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 1500 PK (FNWIS01800-1500P)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51030.016.0087)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 4 PK (38768)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Phenolic Resin Plain Finish, 5 PK (Z8402)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Cone, 12mm, PK100 (M07800.080.0012)
- ZORO SELECT Sckt Set Scrw, Flat, M10x1.50mmx10mm, PK50 (SS3S10010-050P1)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3, PK10 (U01080.050.0300)
- ZORO SELECT Set Screw, M3 x 0.50mm, 25mm L, PK100 (M07840.030.0025)
- ZORO SELECT Set Screw, M5 x 0.80mm, 12mm L, PK100 (M51240.050.0012)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/8, PK100 (SSCIA0370037USA-100BX)
- MIDWEST FASTENER 7/16"-14 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33863)
- Zoro Select Set Screws