Shop All Set Screws
Zoro Select
Set Screw, ST, M6 x 1mm, Dog, 10mm, PK100
Mfr # M07820.060.0010
Zoro # G2810459
original price:
$3.49
5% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 3 mm
- Point type Dog
- Point Type Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07820.060.0010
- Zoro # G2810459
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 10 mm |
Drive Size | 3 mm |
Dimensional Standards | DIN 915 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Dog |
Point Type | Dog |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | D915 |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Thread Pitch | 1 mm |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Head Shape | Headless |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M6-1.00 mm, Overall Length 10 mm, Drive Type Socket, Drive Size 3 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05015S-PWR)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (4454)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length (11-8530)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK (CRM040888GR)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Dog, 8mm, PK100 (M07820.060.0008)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Dog, 6mm, PK100 (M07820.060.0006)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 3/8-16x5/8, PK100 (U07820.037.0062)
- ZORO SELECT Socket Set Screw, Oval, 1/2-20x1/2, PK25 (SSOFIA0500050-025P)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U07840.025.0037)
- ZORO SELECT Socket Set Screw, Cup, 3-48x1/8, PK100 (U07840.009.0012)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 10-32 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (773809-100)
- Zoro Select Set Screws