Shop All Set Screws
Zoro Select
Set Screw, ST, M5 x 0.80mm, Cone, 5mm, PK100
Mfr # M07800.050.0005
Zoro # G2811000
product price: $3.29
/pk 100, $0.03/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Drive Size 2.5 mm
- Point type Cone
- Point Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07800.050.0005
- Zoro # G2811000
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M5-0.80 |
Overall Length | 5 mm |
Drive Size | 2.5 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | C45 to C53 |
Meets | D914 |
Head Type | Headless |
Head Shape | Headless |
Thread Pitch | 0.8 mm |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M5-0.80 mm, Overall Length 5 mm, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, #8-32, 15 Inserts (33588)
- ZORO SELECT Flat Washer, Fits Bolt Size .156-.312" , Stainless Steel Passivated Finish, 5000 PK (MS15795-805)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81282)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK (M51000.120.0100)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 16mm, PK100 (M07800.050.0016)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 10mm, PK100 (M07800.050.0010)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Flat, 10mm, PK100 (M07860.040.0010)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x6, PK5 (U01080.062.0600)
- ZORO SELECT Socket Set Screw, Cone, 8-32x3/16, PK100 (U07800.016.0018)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 1/2-13x3/4, PK25 (U07820.050.0075)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 8-32 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (325237-100)
- Zoro Select Set Screws