Shop All Set Screws
Zoro Select
Set Screw, ST, M3 x 0.50mm, Cone, 3mm, PK100
Mfr # M07800.030.0003
Zoro # G2811159
original price:
$8.39
19% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Drive Size 1.5 mm
- Point type Cone
- Point Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07800.030.0003
- Zoro # G2811159
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 3 mm |
Drive Size | 1.5 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | C45 to C53 |
Meets | D914 |
Head Type | Headless |
Thread Pitch | 0.5 mm |
Head Shape | Headless |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M3-0.50 mm, Overall Length 3 mm, Drive Type Socket, Drive Size 1.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Black Steel Flat Head Phillips Drive, 5000 PK (0820DXF217DB)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP002)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL060603GR)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (U01200.112.0900)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 12mm, PK100 (M07800.030.0012)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 8mm, PK100 (M07800.030.0008)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK5 (MS51021-22)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x1/2, PK100 (U07845.025.0050)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/2, PK100 (SSCFIA-100050USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/4, PK100 (SSCFIA0370075USA-100BX)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 10mm L, PK100 (M07810.050.0010)
- Zoro Select Set Screws