Shop All Set Screws
Zoro Select
Set Screw, ST, M3 x 0.50mm, Cone, 12mm, PK100
Mfr # M07800.030.0012
Zoro # G2811107
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Drive Size 1.5 mm
- Point type Cone
- Point Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07800.030.0012
- Zoro # G2811107
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 12 mm |
Drive Size | 1.5 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | D914 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Head Shape | Headless |
Thread Pitch | 0.5 mm |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M3-0.50 mm, Overall Length 12 mm, Drive Type Socket, Drive Size 1.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 3/8 in H, Carbon Steel (WWG360312037512)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01210.075.0200)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 100 PK (03692)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0050)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 8mm, PK100 (M07800.030.0008)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 3mm, PK100 (M07800.030.0003)
- ZORO SELECT Socket Set Screw, Cup, 8-36x1/2, PK100 (U07852.016.0050)
- ZORO SELECT M16-2X16 ISO4029 SOCKET SET CUPPT. BLK OX (M16016SSC)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK100 (SSCIA0-80050USA-100BX)
- ZORO SELECT Set Screw, M10 x 1.50mm, 20mm L, PK50 (M51230.100.0020)
- ZORO SELECT 8-32X5/16 COARSE SOCKT SET SCR CONE BLACK OX & OIL (0805SSNI)
- Zoro Select Set Screws