Shop All Set Screws
Zoro Select
Set Screw, ST, M16 x 2mm, Flat, 80mm, PK10
Mfr # M07810.160.0080
Zoro # G9190316
product price: $30.69
/pk 10, $3.07/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M16-2.00
- Drive Size 8 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07810.160.0080
- Zoro # G9190316
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M16-2.00 |
Overall Length | 80 mm |
Drive Size | 8 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | D913 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Head Shape | Headless |
Thread Pitch | 2 mm |
Minimum Temperature | -58 Degrees F |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M16-2.00 mm, Overall Length 80 mm, Drive Type Socket, Drive Size 8 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 25 PK (U04237.050.0001)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620600-004BX)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/8, PK100 (U07840.011.0012)
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151110)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1, PK25 (U51260.050.0100)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1-1/4, PK100 (SSCFIA-100125USA-100BX)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 25mm L, PK5 (M07840.200.0025)
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx20mm, PK5 (M51260.120.0020)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x5/8, PK50 (U07852.043.0062)
- ZORO SELECT M8X10 METR SOCK SET KNURL CUP BLK OX (M8010SSCKI)
- MIDWEST FASTENER 1/4"-20 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71562)
- Zoro Select Set Screws