Shop All Set Screws
Zoro Select
Set Screw, ST, M14 x 2mm, Cup, 60mm, PK25
Mfr # M07840.140.0060
Zoro # G9190614
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M14-2.00
- Drive Size 6 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07840.140.0060
- Zoro # G9190614
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M14-2.00 |
Overall Length | 60 mm |
Drive Size | 6 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | D916 |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Thread Pitch | 2 mm |
Head Shape | Headless |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M14-2.00 mm, Overall Length 60 mm, Drive Type Socket, Drive Size 6 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lath Screw, Modified Truss Head, Phillip Drive #8 X 3/4in Zinc Plated Steel 50PK (9040220)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.5DSL)
- ZORO SELECT Hex Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 5 PK (M51080.200.0001)
- HERITAGE Detent Pin, 1/4" x 1.3", Medium CSZ, Clear (DTP-0250-1300)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 35mm, PK25 (M07840.140.0035)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 16mm, PK25 (M07840.140.0016)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 40mm, PK25 (M07840.140.0040)
- ZORO SELECT Set Screw, M2 x 0.40mm, 6mm L, PK100 (M51260.020.0006)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x5/16, PK5 (MS51023-62)
- ZORO SELECT Set Screw, 11, Flat, 1/2in, PK10 (U07810.062.0050)
- ZORO SELECT Set Screw, 32, Flat, 1in, PK100 (U07810.013.0100)
- Zoro Select Set Screws