Shop All Set Screws
Zoro Select
Set Screw, ST, M14 x 2mm, Cup, 25mm, PK25
Mfr # M07840.140.0025
Zoro # G9682522
product price: $17.79
/pk 25, $0.71/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M14-2.00
- Drive Size 6 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07840.140.0025
- Zoro # G9682522
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M14-2.00 |
Overall Length | 25 mm |
Drive Size | 6 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | D916 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Thread Pitch | 2 mm |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M14-2.00 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 6 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0125)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0024)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0001)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD9)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1/4, PK100 (SSCFIA0370025USA-100BX)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/2, PK25 (012520T050)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 6mm L, PK100 (M07840.060.0006)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 10-24x1/4, PK100 (U07820.019.0025)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100 (SSKCIA0250037USA-100BX)
- ZORO SELECT Socket Set Screw, Oval, 6-32x1/4, PK100 (U07845.013.0025)
- BSC PREFERRED Alloy Steel Brass-Tip Set Screw Black-Oxide M3 x 0.5 mm Thread 4 mm Long, 5PK (94085A091)
- Zoro Select Set Screws