Shop All Set Screws
Zoro Select
Set Screw, ST, M10 x 1.50mm, Dog, 25mm, PK50
Mfr # M07820.100.0025
Zoro # G2281557
original price:
$18.52
16% off
new price: $15.49
/pk 50, $0.31/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 5 mm
- Point type Dog
- Point Type Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07820.100.0025
- Zoro # G2281557
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 25 mm |
Drive Size | 5 mm |
Dimensional Standards | DIN 915 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Dog |
Point Type | Dog |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | C45 to C53 |
Meets | D915 |
Head Type | Headless |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Head Shape | Headless |
Maximum Temperature | 302 Degrees F |
Thread Pitch | 1.5 mm |
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x5L, Pk50 (U08305.031.0500)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x1 L, PK25 (WWG-CLPZ-178)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK (CAK2-1024-225-50)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 20mm L, PK25 (M07810.060.0020)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 45mm, PK50 (M07820.100.0045)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 30mm, PK50 (M07820.100.0030)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 35mm, PK50 (M07820.100.0035)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x5/16, PK100 (U07810.025.0031)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3, PK10 (U01080.037.0300)
- ZORO SELECT Set Screw, M2 x 0.40mm, 6mm L, PK100 (M51230.020.0006)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 6MM Black Oxide Coated Steel 10PK (9186292)
- Zoro Select Set Screws