Shop All Set Screws
Zoro Select
Set Screw, ST, M10 x 1.50mm, Cup, 70mm, PK50
Mfr # M07840.100.0070
Zoro # G9190526
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 5 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07840.100.0070
- Zoro # G9190526
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 70 mm |
Drive Size | 5 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | D916 |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Head Shape | Headless |
Thread Pitch | 1.5 mm |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 70 mm, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 9/64 in Ht, 100 PK (20FA-616)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive (48451)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade A, Hot Dipped Galvanized, 63/64 in Ht, 25 PK (848031-PR-25)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 10, Plain, 3 PK (932348)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cup, 8mm, PK50 (M07840.100.0008)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x1, PK100 (U07845.025.0100)
- ZORO SELECT M8X20 METR SOCK SET KNURL CUP BLK OX (M8020SSCKI)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK50 (U51260.025.0100)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1/4, PK100 (SSCFIA0370025USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1, PK25 (U51260.050.0100)
- ZORO SELECT Socket Set Screw, Cup, 5-40x1/8, PK100 (U07840.012.0012)
- Zoro Select Set Screws