Shop All Set Screws
Zoro Select
Set Screw, M8 x 1mm, 20mm L, PK100
Mfr # M07852.080.0020
Zoro # G9190867
product price: $52.85
/pk 100, $0.53/ea
Not eligible for select promotions
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8-1.00
- Drive Size 4 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07852.080.0020
- Zoro # G9190867
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M8-1.00 |
Overall Length | 20 mm |
Drive Size | 4 mm |
Dimensional Standards | DIN 916 |
Details
Promotion Restriction | Not eligible for promotion |
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | D916 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Thread Pitch | 1 mm |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Head Shape | Headless |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M8-1.00 mm, Overall Length 20 mm, Drive Type Socket, Drive Size 4 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.060.1000)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.5D)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Not Graded, Black Oxide, 31/32 in Ht (HNI2112LH-001BX)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 700 PK (1432BHT)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 25mm L, PK100 (M07840.050.0025)
- ZORO SELECT Screw Pan Head, M5 x 8.4 (5712561)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 60mm L, PK5 (M07840.200.0060)
- ZORO SELECT Sckt Set Scrw, Cup, M1.6x0.35mmx5mm, PK10 (SS6X01605-010P1)
- ZORO SELECT Socket Set Screw, Flat, 5-40x1/4, PK100 (U07810.012.0025)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/16, PK100 (U07840.025.0018)
- ZORO SELECT 10-24X5/16 COARSE SOCKT SET SCR CONE BLACK OX & OIL (1005SSNI)
- Zoro Select Set Screws