Shop All Set Screws
Zoro Select
Set Screw, M8 x 1.25mm, 35mm L, PK50
Mfr # M51260.080.0035
Zoro # G9977037
original price:
$12.15
10% off
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Overall Length 35 mm
- Drive Size 4 mm
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51260.080.0035
- Zoro # G9977037
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 35 mm |
Drive Size | 4 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | B96 to C33 |
Meets | D916 |
Decimal Equivalent | 0.125 in |
Head Type | Headless |
Thread Pitch | 1.25 mm |
Material Grade/Class | 18-8 |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M8-1.25 mm, Overall Length 35 mm, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.125 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 7/16 in L, Steel Body, 48 PK (61867)
- TORQUEMASTER Torquemaster 51778 0.31 x 1.25 in. Star Hex Head Masonry Screw - 50 Pack (192493)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04104.075.0175)
- ZORO SELECT Set Screw, M8 x 1.25mm, 50mm L, PK50 (M51240.080.0050)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Dog, 10mm, PK100 (M07820.030.0010)
- ZORO SELECT Set Screw, AST, M8x1.25mm, Flat, 16mm, PK100 (M07860.080.0016)
- ZORO SELECT Sckt St Scr, Knurl Cup, 5/16-18x5/16, PK100 (SSKCIA0310031USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3-1/2, PK5 (U01080.075.0350)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 8mm, PK100 (M07800.030.0008)
- NEWPORT FASTENERS Nylon Pellet Socet Set Screws Cup Point, 5/16-24 x 5/16", Alloy Steel, Black Oxide, 100PK (633868-100)
- Zoro Select Set Screws