Shop All Set Screws
Zoro Select
Set Screw, M8 x 1.25mm, 12mm L, PK100
Mfr # M51230.080.0012
Zoro # G2808821
product price: $4.99
/pk 100, $0.05/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Drive Size 4 mm
- Point type Dog
- Point Type Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51230.080.0012
- Zoro # G2808821
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 12 mm |
Drive Size | 4 mm |
Dimensional Standards | DIN 915 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Dog |
Point Type | Dog |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | B96 to C33 |
Meets | D915 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Head Shape | Headless |
Thread Pitch | 1.25 mm |
Material Grade/Class | 18-8 |
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M8-1.25 mm, Overall Length 12 mm, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THDT75600H)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 3/16 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5196)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish (A2580480000HC)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/32" , Fiber 50 PK (71864)
- ZORO SELECT Set Screw, M8 x 1.25mm, 45mm L, PK50 (M51230.080.0045)
- ZORO SELECT Set Screw, M8 x 1.25mm, 40mm L, PK50 (M51230.080.0040)
- ZORO SELECT Set Screw, M8 x 1.25mm, 8mm L, PK100 (M51230.080.0008)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1/2, PK50 (U07852.043.0050)
- ZORO SELECT Set Screw, M8 x 1.25mm, 50mm L, PK50 (M51240.080.0050)
- ZORO SELECT Socket Set Screw, Cup, 8-36x3/8, PK100 (U07852.016.0037)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 6mm L, PK100 (M07810.030.0006)
- Zoro Select Set Screws