Shop All Set Screws
Zoro Select
Set Screw, M6 x 1mm, 8mm L, PK100
Mfr # M51230.060.0008
Zoro # G2808891
product price: $3.95
/pk 100, $0.04/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 3 mm
- Point type Dog
- Point Type Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51230.060.0008
- Zoro # G2808891
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 8 mm |
Drive Size | 3 mm |
Dimensional Standards | DIN 915 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Dog |
Point Type | Dog |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | D915 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | B96 to C33 |
Head Type | Headless |
Thread Pitch | 1 mm |
Head Shape | Headless |
Material Grade/Class | 18-8 |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M6-1.00 mm, Overall Length 8 mm, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #3-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51041.009.0031)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Cotter Pins 100PK (04050)
- ZORO SELECT Not Graded, 3/8"-16 Flange Bolt, 18-8 Stainless Steel, 3/4 in L, 500 PK (3712BF188)
- ZORO SELECT Key Stock, 12 in L, 1/2 in W, 1/2 in H, Aluminum Plain (WWG040500050012)
- ZORO SELECT Set Screw, M6 x 1mm, 16mm L, PK100 (M51230.060.0016)
- ZORO SELECT Set Screw, M6 x 1mm, 20mm L, PK100 (M51230.060.0020)
- ZORO SELECT Set Screw, M6 x 1mm, 10mm L, PK100 (M51230.060.0010)
- ZORO SELECT Set Screw, Alloy ST, 40, Flat, 1/4in, PK100 (U07860.011.0025)
- ZORO SELECT Socket Set Screw, Flat, 6-32x3/16, PK50 (010632T018)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2-1/2, PK25 (U01080.037.0250)
- MIDWEST FASTENER 1/2"-13 x 2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 2PK (33877)
- Zoro Select Set Screws