Shop All Set Screws
Zoro Select
Set Screw, M6 x 1mm, 25mm L, PK100
Mfr # M51240.060.0025
Zoro # G2808578
original price:
$8.91
18% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 3 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51240.060.0025
- Zoro # G2808578
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 25 mm |
Drive Size | 3 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | B96 to C33 |
Meets | D913 |
Head Type | Headless |
Material Grade/Class | 18-8 |
Minimum Temperature | -58 Degrees F |
Thread Pitch | 1 mm |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M6-1.00 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (933285)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04104.075.0275)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34685)
- X1 TOOLS Lynch Pin, 3/16 in Pin Dia, 36 PK (X1E-CON-SNA-PIN-1010x36)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x1/2, PK100 (U07810.031.0050)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/4, PK100 (U51260.019.0025)
- ZORO SELECT 1/4-20X5/16 COARSE SOCKT SET SCR CONE BLACK OX & OIL (1405SSNI)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-24x5/16, PK100 (U07890.019.0031)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3/4, PK10 (U07840.062.0075)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK100 (SSCIA0250100USA-100BX)
- MIDWEST FASTENER 1/2"-13 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70818)
- Zoro Select Set Screws