Shop All Set Screws
Zoro Select
Set Screw, M5 x 0.80mm, 25mm L, PK100
Mfr # M07810.050.0025
Zoro # G9977396
product price: $11.85
/pk 100, $0.12/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Drive Size 2.5 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07810.050.0025
- Zoro # G9977396
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M5-0.80 |
Overall Length | 25 mm |
Drive Size | 2.5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Decimal Equivalent | 0.156 in |
Meets | D913 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Pitch | 0.8 mm |
Head Shape | Headless |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M5-0.80 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.156 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.100.0001)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 25 PK (U51000.037.0225)
- AMERICAN SOCKETS 3/4-10X5/8 COARSE SOCKET SET SCR CUP BLK OX (7510SSC)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 5 PK (33275)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Flat, 30mm, PK100 (M07810.050.0030)
- ZORO SELECT M3-0.5X6 ISO4029 SOCKET SET CUPPT. BLK OX (M3006SSC)
- ZORO SELECT Set Screw, M16 x 2mm, 25mm L, PK25 (M51250.160.0025)
- ZORO SELECT Set Screw, AST, M5x0.80mm, K Cup, 8mm, PK100 (M07890.050.0008)
- ZORO SELECT Set Screw, M16 x 2mm, 20mm L, PK25 (M51230.160.0020)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx50mm, PK5 (M51260.080.0050)
- ZORO SELECT Socket Set Screw, Oval, 10-32x1/4, PK100 (SSOFIA-100025-100P)
- Zoro Select Set Screws