Shop All Set Screws
Zoro Select
Set Screw, M4 x 0.70mm, 4mm L, PK100
Mfr # M51250.040.0004
Zoro # G2808550
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Drive Size 2 mm
- Point type Cone
- Point Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51250.040.0004
- Zoro # G2808550
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 4 mm |
Drive Size | 2 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | D914 |
Rockwell Hardness | B96 to C33 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Head Shape | Headless |
Maximum Temperature | 302 Degrees F |
Thread Pitch | 0.7 mm |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M4-0.70 mm, Overall Length 4 mm, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-437)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.050.3600)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 5 PK (U51738.075.0001)
- MIDWEST FASTENER 7/16"-14 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (34361)
- ZORO SELECT Set Screw, M4 x 0.70mm, 6mm L, PK100 (M51250.040.0006)
- ZORO SELECT Set Screw, M4 x 0.70mm, 12mm L, PK100 (M51250.040.0012)
- ZORO SELECT Set Screw, M4 x 0.70mm, 5mm L, PK100 (M51250.040.0005)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (U51260.025.0025)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 (U01080.025.0050)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/8, PK100 (U51260.031.0062)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x1 1/2", Alloy Steel Case Hardened, Full Thread, 500PK (562691-500)
- Zoro Select Set Screws