Shop All Set Screws
Zoro Select
Set Screw, M4 x 0.70mm, 25mm L, PK100
Mfr # M51260.040.0025
Zoro # G9977046
original price:
$9.75
40% off
new price: $5.79
/pk 100, $0.06/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Drive Size 2 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51260.040.0025
- Zoro # G9977046
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 25 mm |
Drive Size | 2 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | B96 to C33 |
Decimal Equivalent | 0.125 in |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | D916 |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Thread Pitch | 0.7 mm |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | 18-8 |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M4-0.70 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.125 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, #10-24, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE5)
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0200)
- ZORO SELECT M4-0.70 x 8 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.040.0008)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JHA2)
- ZORO SELECT Socket Set Screw, Cup, 6-32x5/16, PK100 (SSCIA0-60031USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-3/4, PK10 (U07840.050.0275)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK50 (U01080.043.0075)
- ZORO SELECT Socket Set Screw, Cup, 1-8x4 (U01080.100.0400)
- ZORO SELECT Sockt Set Scrw, Cup, 5/16-18x5/16, PK100 (U51260.031.0031)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (SSCIA0370075USA-100BX)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M6-1.0 x 16mm, Stainless Steel A2-70, Hex Socket , 100PK (702958-100)
- Zoro Select Set Screws