Shop All Set Screws
Zoro Select
Set Screw, M4 x 0.70mm, 20mm L, PK100
Mfr # M51240.040.0020
Zoro # G2808709
product price: $2.79
/pk 100, $0.03/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Drive Size 2 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51240.040.0020
- Zoro # G2808709
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 20 mm |
Drive Size | 2 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | D913 |
Rockwell Hardness | B96 to C33 |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Thread Pitch | 0.7 mm |
Head Shape | Headless |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | 18-8 |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M4-0.70 mm, Overall Length 20 mm, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 10 PK (U04132.062.0250)
- UNICORP Self-Clinching Stud, 3/16", 1", Pilot Pin Flush, Stainless Steel (ETP4-187-16)
- USA INDUSTRIALS #2-56 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 50 PK (ZSCRW-519)
- MIDWEST FASTENER M6-1.00 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (34755)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Flat, 40mm, PK50 (M07810.080.0040)
- ZORO SELECT Set Screw, Alloy ST, 40, Flat, 1/4in, PK100 (U07860.011.0025)
- ZORO SELECT Set Screw, M6 x 1mm, 5mm L, PK100 (M51240.060.0005)
- ZORO SELECT Socket Set Screw, Gr M3, Cup, 5mm L, PK100 (M07840.030.0005)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cone, 10mm, PK50 (M07800.100.0010)
- ZORO SELECT Set Screw, M5 x 0.80mm, 5mm L, PK100 (M51250.050.0005)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black-Oxide 12-24 Thread 5/16 Long, 10PK (91375A271)
- Zoro Select Set Screws