Shop All Set Screws
Zoro Select
Set Screw, M4 x 0.70mm, 16mm L, PK100
Mfr # M51240.040.0016
Zoro # G2808718
original price:
$4.59
9% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Drive Size 2 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51240.040.0016
- Zoro # G2808718
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 16 mm |
Drive Size | 2 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | D913 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | B96 to C33 |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Thread Pitch | 0.7 mm |
Maximum Temperature | 302 Degrees F |
Head Shape | Headless |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M4-0.70 mm, Overall Length 16 mm, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (A2010200116)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 9/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-562-SS)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.3600)
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151110)
- ZORO SELECT Set Screw, M4 x 0.70mm, 20mm L, PK100 (M51240.040.0020)
- ZORO SELECT Set Screw, M4 x 0.70mm, 5mm L, PK100 (M51240.040.0005)
- ZORO SELECT Set Screw, M4 x 0.70mm, 30mm L, PK100 (M51240.040.0030)
- ZORO SELECT Set Screw, AST, M5x0.80mm, K Cup, 8mm, PK100 (M07890.050.0008)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-3/4, PK100 (U07840.025.0175)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x5/8, PK50 (U07852.043.0062)
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET CONE (A0510120020C)
- Zoro Select Set Screws