Shop All Set Screws
Zoro Select
Set Screw, M4 x 0.70mm, 10mm L, PK100
Mfr # M51250.040.0010
Zoro # G2808517
original price:
$5.29
9% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Drive Size 2 mm
- Point type Cone
- Point Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51250.040.0010
- Zoro # G2808517
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 10 mm |
Drive Size | 2 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | B96 to C33 |
Meets | D914 |
Head Type | Headless |
Thread Pitch | 0.7 mm |
Material Grade/Class | 18-8 |
Minimum Temperature | -58 Degrees F |
Head Shape | Headless |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M4-0.70 mm, Overall Length 10 mm, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Aluminum 1000 PK (10750ALA)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (36042)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 22 mm L, 100 PK (M04132.080.0025)
- CSH Wood Screw, #8, 1-1/2 in, Zinc Plated Stainless Steel Flat Head Square Drive, 7000 PK (0.FSC08112ZN17)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Flat, 40mm, PK50 (M07810.080.0040)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/8, PK100 (U07840.031.0087)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 20mm L, PK100 (M07840.050.0020)
- ZORO SELECT Set Screw, M4 x 0.70mm, 4mm L, PK100 (M51230.040.0004)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/4, PK50, Class: 3A (SSFFIA-100025-050P)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 50mm, PK50 (M07820.100.0050)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 7/16-20 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (712816-100)
- Zoro Select Set Screws