Shop All Set Screws
Zoro Select
Set Screw, M3 x 0.50mm, 16mm L, PK100
Mfr # M51260.030.0016
Zoro # G9977055
product price: $3.39
/pk 100, $0.03/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Overall Length 16 mm
- Drive Size 1.5 mm
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51260.030.0016
- Zoro # G9977055
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 16 mm |
Drive Size | 1.5 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.156 in |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | B96 to C33 |
Meets | D916 |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | 18-8 |
Maximum Temperature | 302 Degrees F |
Thread Pitch | 0.5 mm |
Head Shape | Headless |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M3-0.50 mm, Overall Length 16 mm, Drive Type Socket, Drive Size 1.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.156 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE G90 Framing Anchor (LTP4)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Not Graded, Hot Dipped Galvanized, 39/64 in Ht, 25 PK (HHNIDH062G-025BX)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08815)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 5 PK (N04100.087.0425)
- ZORO SELECT Set Screw, A2 SS, PK100 (M51240.060.0014)
- ZORO SELECT M20-2.5X20 ISO4029 SOCKET SET CUPPT. BLK OX (M20020SSC)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1-1/2, PK100 (U07840.019.0150)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/8, PK100 (U51260.016.0012)
- ZORO SELECT Set Screw, Alloy ST, 32, Flat, 1/8in, PK100 (U07860.013.0012)
- ZORO SELECT Socket Set Screw, Cone, 10-24x1/4, PK100 (U07800.019.0025)
- SUBURBAN BOLT AND SUPPLY 1-1/4-7 X 15 SQ HEAD SET SCREW (A0081161500)
- Zoro Select Set Screws