Shop All Set Screws
Zoro Select
Set Screw, M12 x 1.75mm, 12mm L, PK50
Mfr # M07810.120.0012
Zoro # G9977335
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Drive Size 6 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07810.120.0012
- Zoro # G9977335
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M12-1.75 |
Overall Length | 12 mm |
Drive Size | 6 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.078 in |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | D913 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Head Shape | Headless |
Thread Type | Coarse |
Thread Pitch | 1.75 mm |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M12-1.75 mm, Overall Length 12 mm, Drive Type Socket, Drive Size 6 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.078 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet, Round Head, 0.313 in Dia., 13.5 mm L, Nylon Body, 25 PK (5676PK)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M07030.050.0010)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 in, Steel, Zinc Plated, 5 PK (63522)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish, 50 PK (M55530.030.0001)
- ZORO SELECT Set Screw, M12 x 1.75mm, 40mm L, PK50 (M07810.120.0040)
- ZORO SELECT M5-0.8X20 ISO4029 SOCKET SET CUPPT. BLK OX (M5020SSC)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1/2, PK50 (U07852.043.0050)
- ZORO SELECT Set Screw, M4 x 0.70mm, 6mm L, PK100 (M51250.040.0006)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx40mm, PK10 (M51260.080.0040)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-3/4, PK50 (U07840.037.0175)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 (U01080.025.0050)
- Zoro Select Set Screws