Shop All Set Screws
Zoro Select
Set Screw, M12 x 1.50mm, 30mm L, PK50
Mfr # M07852.120.0030
Zoro # G9190991
product price: $35.35
/pk 50, $0.71/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M12-1.50
- Drive Size 6 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07852.120.0030
- Zoro # G9190991
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M12-1.50 |
Overall Length | 30 mm |
Drive Size | 6 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | D916 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Thread Pitch | 1.5 mm |
Head Shape | Headless |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M12-1.50 mm, Overall Length 30 mm, Drive Type Socket, Drive Size 6 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (1JA95)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07150.060.0060)
- RIDGID Pin, Groove .375 Dia X 2.00 Lg (26762)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (14112HS)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x5/8, PK5 (U07840.075.0062)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07890.050.0006)
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x1, PK100 (U07845.037.0100)
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x1/4, PK50 (SSFFIA0250025-050P)
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 20mm L, PK25 (M07840.100.0020)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (U07810.037.0050)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1-1/4, PK100 (U07852.025.0125)
- Zoro Select Set Screws