Shop All Set Screws
Zoro Select
Set Screw, M10 x 1.50mm x 16mm L., PK10
Mfr # M51260.100.0016
Zoro # G7598991
original price:
$5.89
5% off
new price: $5.59
/pk 10, $0.56/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 5 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51260.100.0016
- Zoro # G7598991
- UPC # 190735978139
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 16 mm |
Drive Size | 5 mm |
Minimum Point Diameter | 6 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Type | MM (Metric) |
Rockwell Hardness | B96 to C33 |
Meets | D916 |
Head Type | Headless |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Thread Pitch | 1.5 mm |
Thread Fit | 3A |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 16 mm, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Stainless Steel (453-5)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Stainless Steel, 316, Plain Finish (44502)
- ZORO SELECT Carriage Bolt, 1/4-20x2 L, PK100 (5ZMR4)
- ZORO SELECT Carriage Bolt, 5/8-11x2 3/4L, PK25 (217165G)
- ZORO SELECT Set Screw, M10 x 1.50mm x 10mm L., PK10 (M51260.100.0010)
- ZORO SELECT Set Screw, M10 x 1.50mm x 35mm L., PK5 (M51260.100.0035)
- ZORO SELECT Set Screw, M10 x 1.50mm x 12mm L., PK10 (M51260.100.0012)
- ZORO SELECT Set Screw, M10 x 1.50mm, 12mm L, PK50 (M51250.100.0012)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (SSCFIA-100018USA-100BX)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/4, PK100 (U07890.025.0075)
- SET SCREW & MANUFACTURING 5/16-18 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H31181500CPX-2500)
- Zoro Select Set Screws