Shop All Set Screws
Zoro Select
Set Screw, M10 x 1.50mm x 12mm L., PK10
Mfr # M51260.100.0012
Zoro # G7598851
product price: $5.25
/pk 10, $0.53/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 5 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51260.100.0012
- Zoro # G7598851
- UPC # 190735978153
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 12 mm |
Drive Size | 5 mm |
Minimum Point Diameter | 6 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Type | MM (Metric) |
Rockwell Hardness | B96 to C33 |
Meets | D916 |
Head Type | Headless |
Thread Pitch | 1.5 mm |
Thread Type | Coarse |
Head Shape | Headless |
Thread Fit | 3A |
Material Grade/Class | 18-8 |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 12 mm, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M55010.030.0025)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Stainless Steel, Plain Finish, 5 PK (FINWX00600-005P1)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 4 PK (63025)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0375)
- ZORO SELECT Set Screw, M10 x 1.50mm x 16mm L., PK10 (M51260.100.0016)
- ZORO SELECT Set Screw, M10 x 1.50mm x 35mm L., PK5 (M51260.100.0035)
- ZORO SELECT Set Screw, M10 x 1.50mm x 10mm L., PK10 (M51260.100.0010)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1, PK10 (U07840.062.0100)
- ZORO SELECT Socket Set Screw, Oval, 3/8-24x3/8, PK50 (SSOFIA0370037-050P)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 45mm, PK50 (M07820.100.0045)
- MIDWEST FASTENER #6-48 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930631)
- Zoro Select Set Screws