Shop All Set Screws
Zoro Select
Set Screw, M10 x 1.50mm, 20mm L, PK50
Mfr # M51230.100.0020
Zoro # G9682267
product price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 5 mm
- Point type Dog
- Point Type Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51230.100.0020
- Zoro # G9682267
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 20 mm |
Drive Size | 5 mm |
Dimensional Standards | DIN 915 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Dog |
Point Type | Dog |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | D915 |
Rockwell Hardness | B96 to C33 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Thread Type | Coarse |
Head Shape | Headless |
Material Grade/Class | 18-8 |
Thread Pitch | 1.5 mm |
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 20 mm, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Plain Brass Flat Head Phillips Drive, 40 PK (69868)
- ZORO SELECT Set Screw, M5 x 0.80mm, 6mm L, PK100 (M51250.050.0006)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK (U34180.025.0086)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK250 (WWG-312-2000-LZ)
- ZORO SELECT Set Screw, M10 x 1.50mm, 10mm L, PK50 (M51230.100.0010)
- ZORO SELECT Set Screw, M10 x 1.50mm, 35mm L, PK50 (M51230.100.0035)
- ZORO SELECT Set Screw, M10 x 1.50mm, 25mm L, PK50 (M51230.100.0025)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Cup, 12mm, PK100 (M07850.050.0012)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x3/4, PK5 (U07852.075.0075)
- ZORO SELECT Socket Set Screw, Cup, M3x0.50mmx5mm, PK100 (M51260.030.0005)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 12mm, PK50 (M07820.120.0012)
- Zoro Select Set Screws