Shop All Set Screws
Zoro Select
Set Screw, M10 x 1.50mm, 16mm L, PK50
Mfr # M51250.100.0016
Zoro # G1965455
product price: $6.15
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 5 mm
- Point type Cone
- Point Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51250.100.0016
- Zoro # G1965455
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 16 mm |
Drive Size | 5 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | D914 |
Rockwell Hardness | B96 to C33 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Head Shape | Headless |
Material Grade/Class | 18-8 |
Thread Pitch | 1.5 mm |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 16 mm, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M External Retaining Ring, Steel (A0107)
- DAGGERZ Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (ACQSTAR081158)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK (100704JM303)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Plain (N2022-SS-2-1/4)
- ZORO SELECT Set Screw, M10 x 1.50mm, 12mm L, PK50 (M51250.100.0012)
- ZORO SELECT Set Screw, M10 x 1.50mm, 30mm L, PK50 (M51250.100.0030)
- ZORO SELECT Set Screw, M10 x 1.50mm, 20mm L, PK50 (M51250.100.0020)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 12mm L, PK100 (M07840.050.0012)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1, PK50 (SSCFIA0500100USA-050BX)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x3/4, PK100 (U07810.037.0075)
- PRIME-LINE Socket Set Screw #10-32 X 1/4in Black Oxide Coated Steel 25PK (9182932)
- Zoro Select Set Screws